15-37/50 x 13-9/50 in. 1-Hole Vitreous China Wall Mount Built-In Wash Basin Grinded with Right Hand Shelf in White
15-37/50 x 13-9/50 in. 1-Hole Vitreous China Wall Mount Built-In Wash Basin Grinded with Right Hand Shelf in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-9/10 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-39/50 in x 11-1/50 in x 6-69/100 in
- Sink Depth:
- 6-1/10 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-37/50 in x 13-9/50 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No