1.6 gpf Toilet in White
1.6 gpf Toilet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet seat and cover sold separately
- Back to wall position
- Flow rate: 1.6 gpf
- Chrome push button
- Bottom left water supply inlet
- Includes variable rough 8-5/8" - 13" vertical floor drain bend
- Trapway: 2-1/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 35-1/4 in
- Toilet Bowl Width:
- 14-1/8 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No