Elongated Toilet Bowl in White
Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 13-3/8 in
- Toilet Bowl Length:
- 20-7/8 in
- Toilet Bowl Width:
- 14-3/16 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- WaterSense Labeled:
- No