1.28 gpf Round One Piece Toilet in White
LaufenPro 1.28 gpf Round One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- LaufenPro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 28-3/4 in
- IAPMO Listed -:
- No
- Length:
- 14-3/16 in
- MA Approved -:
- No
- Toilet Bowl Height:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 28-3/8 in