1.6 gpf Elongated Toilet in White
Savoy 1.6 gpf Elongated Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Savoy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Height:
- 28-7/20 in
- IAPMO Listed -:
- No
- Length:
- 29-53/100 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Type:
- One Piece
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 14-24/25 in