24 x 36 in. Heavy Mesh Laundry Bag with Drawstring Closure

You last purchased this on
 
Laundry Bag US

24 x 36 in. Heavy Mesh Laundry Bag with Drawstring Closure

This product requires certification to purchase.
You last purchased this on
 
Laundry Bag US

24 x 36 in. Heavy Mesh Laundry Bag with Drawstring Closure

  • Fast #
  • Part #FERG002
  • Item #7496854
  • Manufacturer Part #FERG002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drawstring closure mesh laundry bags provide security that items won’t spill out
  • The expandable mesh laundry bag measures a jumbo 24" by 36"
  • This heavy-duty commercial nylon mesh laundry bag is designed to hold a week’s worth of laundry
  • Color: White
  • Requires Certification

Specifications

ADA Compliant:
No
Length:
36 in
Width:
24 in