Lauren LAUREN WIDESPREAD LAVATORY FAUCET

Part #GG2400LM22SN  |  Item #8081543  |  Manufacturer Part #G-2400-LM22-SN

Type:

GG2400LM22SN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs on 8" centers
  • Aerated flow rate ≤ 1.2 max gpm
  • 1-11/32” hole cutout (x3)
  • Includes Pop-up Drain Assembly w/Lift Rod & Overflow
  • Optional matching decorative trap G-9973

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-12

Cartridge Type: Ceramic Disc

Collection: Lauren

Color Finish: Steelnox Satin Nickel

Color Finish Category: Nickel Tones

Drain Included: Yes

Faucet Connection: G Threaded

Faucet Connection Size: 1/2 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-G

Type: GG2400LM22SN

UL Listed: No

Valve Size: 1/2 in

Valve Type: Lavatory Faucet Valve

WaterSense Labeled: Yes