Lavatory Mounting Kit for American Standard 0630.000 Orbit Undercounter Sink
Lavatory Mounting Kit for American Standard 0630.000 Orbit Undercounter Sink
Frequently Purchased Together
Product Details
- 1200 Watts; 2.0 CF Capacity
- Front overflow
- Mounting Kit (furnished)
- Supplied with undercounter mounting kit and template
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 0630.000 Orbit Undercounter Sink
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 11/16 in
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Length:
- 11/16 in
- NSF Certified:
- Yes
- Size:
- 11/16 in x 3/4 in
- Width:
- 3/4 in