2 in Flapper
2 in Flapper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- Universal to fit most brands including, Gerber and Kohler toilets
- Durable, high grade vinyl fits most plastic flush valves, including Gerber® and Kohler®
- Includes: (1) Vinyl Flapper and (1) Stainless Steel Chain
- Included stainless steel chain resists rust
- Flapper made from durable, high grade vinyl
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 2-1/4 in
- Material:
- Plastic
- Size:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 9-1/2 in