Korky® 3-1/2 in. Sponge Rubber Gasket

Part #L464BP  |  Item #4572402  |  Manufacturer Part #464BP

$ 8.24 EACH

Outside Diameter:

3-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits most 2 inch two-piece toilet tanks
  • Fixes leaks between tank and bowl
  • Universal sponge rubber design
  • The universal sponge rubber design measures: 2-1/8 inch inner diameter, 3-1/2 inch outer diameter and 1-1/4 inch thick
  • Made in the USA
  • 5 Year Warranty
  • Includes: (1) Sponge Gasket and (1) Set of Hardware

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Korky®

IAPMO Listed: No

Material: Sponge Rubber

Outside Diameter: 3-1/2 in

Product Type: Gasket

Type: L464BP

WaterSense Labeled: No