Compound Flapper Red
This product has been replaced by
Manufacturer Part #2001BP
Korky® Plus Compound Flapper Red
Package Quantity Info:
EA: 1 IP: 1 CA: 180 PT: 4140-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium red Chlorazone® rubber resists chlorine
Documents
Specifications
- Collection:
- Korky® Plus
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 1-1/2 in
- Material:
- Chlorazone® Rubber
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in