1/2 in. MNPT Mixing Valve
1/2 in. MNPT Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No