3/8 in. Compression Mixing Valve
3/8 in. Compression Mixing Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1070
- End Connection 1:
- Compression
- End Connections:
- Compression
- IAPMO Listed -:
- No
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 3/8 in
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No