3/8 in. Compression Thermostatic Valve
3/8 in. Compression Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 2.1 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Trim Only:
- No
- Valve Size:
- 3/8 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No