Lawson® 72 x 42 in. Whirlpool Drop-In Bathtub in Biscuit

Part #S7631110096  |  Manufacturer Part #76311100-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length of 6' provides additional room and added comfort
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Contoured backrest with lumbar support
  • Simple and arched armrests offer support and added stability when you step in and out
  • Whirlpool jets offer targeted and vigorous hydrotherapy massage
  • Optional flange kit available for easier conversion to alcove installation
  • Kit provides continuous rim support and added water containment benefits compared to non-Flanged alcove installation

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Collection: Lawson®

Color Finish: Biscuit

Color Finish Category: Neutrals

Installation Type: Drop-in

Material: Solid Vikrell®

Number Of Jets: 6

Overall Length: 72 in

Type: S7631110096