Lawton LAWTON 4 LIGHT VANITY IN ESPR

Part #C16936ESP4  |  Manufacturer Part #16936ESP4

Type:

C16936ESP4
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 4 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Lawton

Color Finish: Espresso

Color Finish Category: Browns

Depth: 36-22/25 in

Diameter: 36-22/25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 8-1/2 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Power Source: Electric

Type: C16936ESP4

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 36-22/25 in