0 items

LBL Lighting Dover 20W 1-Light Bath Vanity Light

LLW496OPLED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Ballast Type
Electronic
Bulb Type
LED
Collection
Dover
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Opal
Height
4-1/5 in
Installation Type
Wall Mount
Length
31 in
Material
Glass, Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday