Dome Fusion Jack Canopy Ceiling Light in Satin Nickel

You last purchased this on
 
LBL Lighting

Fusion Jack Dome Fusion Jack Canopy Ceiling Light in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
LBL Lighting

Fusion Jack Dome Fusion Jack Canopy Ceiling Light in Satin Nickel

  • Fast #
  • Part #LCK001BFJSC
  • Item #2278719
  • Manufacturer Part #CK001B-FJ-SC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fusion Jack
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
Yes
Height:
1-13/20 in
Installation Type:
Monopoint
Length:
4-19/50 in
Light Bulb Type:
Fluorescent
Material:
Metal
Power Source:
Hardwired
UL Listed:
No
Volts:
120V