4 in. Telescoping Rigid Stand Off

You last purchased this on
 
LBL Lighting

4 in. Telescoping Rigid Stand Off

  • Fast #
  • Part #LHANGERADJSC1
  • Item #1915460
  • Manufacturer Part #HANGER-ADJ-SC-1
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
LBL Lighting

4 in. Telescoping Rigid Stand Off

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
4 in
Material:
Metal
Power Source:
Hardwired
UL Listed:
No