96 in. Linear/Rail Lighting in Satin Nickel
96 in. Linear/Rail Lighting in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 96 in
- Material:
- Metal
- Power Source:
- Hardwired
- UL Listed:
- No
- Width:
- 96 in