Straight Conduit Connector in Satin Nickel

Part #LSCONNECTORSCM  |  Item #1915459  |  Manufacturer Part #SCONNECTORSC-M

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Material: Metal

Power Source: Hardwired

UL Listed: No