1 in. Solder Brass Union End Connector for Series 40 C-Style Meter Insetter
1 in. Solder Brass Union End Connector for Series 40 C-Style Meter Insetter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- AY McDonald Model # 5149-247
- AWWA C800, ANSI C800, ASTM B-584, ASTM B-62 and ASTM B-75
- 1" solder union end connection for 1" Series 40 C-Style Meter Insetter
- NSF 61 & 372
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM B-75
- AWWA:
- AWWA C800
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- Meter Service Brass
- Weight:
- .38 lb