Lead Law Compliant 2-1/2 FNST X 2-1/2 MNPT HEX NIP

Part #S0770F250AM250BNL  |  Manufacturer Part #0770F250AM250BNL

Type:

S0770F250AM250BNL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Female x male hex couplings
  • Lead free

Lead Law Compliant

Specifications

End Connection 1: FNST

End Connection 2: MNPT

End Connections: FNST x MNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Type: S0770F250AM250BNL