Lead Law Compliant 2-1/2X2-1/2 FNST SWVL COUP
Lead Law Compliant 2-1/2X2-1/2 FNST SWVL COUP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rocker lug
- Female x female swivel couplings
-
Lead Law Compliant
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Type:
- S073PF250AF250ANL