Lead Law Compliant 2 MIP X MIP 90 BEND
Part #FL8877NL | Item #3652530 | Manufacturer Part #L88-77-NL
Type:
FL8877NLProduct Details
Specifications
End Connection 1: MIP
End Connection 2: MIP
End Connections: MIP
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Lead Law Compliant: Yes
Material: Brass
Type: FL8877NL