Lead Law Compliant 3/4 X 3/4 C STYLE Flare ENDPIECE

Part #M7403C3  |  Manufacturer Part #5149-237

Type:

Meter Service Brass
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-lead brass construction

Lead Law Compliant

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: AWWA C800

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: Meter Service Brass

Weight: 0.8