17-5/8 in. 8 Place Settings Dishwasher in Heritage Stainless Steel
This product has been replaced by
Manufacturer Part #WDPS5118PM
17-5/8 in. 8 Place Settings Dishwasher in Heritage Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Normal Cycle
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 50 dB
- Depth:
- 22 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/2 in
- Interior Light:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Settings:
- 8
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 75 lb
- Width:
- 17-5/8 in