Lead Law Compliant ETF770-8-P-BDT CP ELECT FAUCET 1.0 GPM

Part #S3365560  |  Item #7407777  |  Manufacturer Part #3365560

Type:

S3365560
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 11-1/4 in

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

Installation Type: Deck Mount

Lead Law Compliant: Yes

Power Source: Hardwired

Type: S3365560