Lead Law Compliant MOUNTING BASE 1/4 NPT FEMALE INLET 3/8 NPT FEMALE OUTLET

Part #TB1983  |  Manufacturer Part #B-1983

Type:

TB1983
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Type: TB1983