Lead Law Compliant Not Certified 3/4 CTS INV KEY CURB ST

Part #M74713TF  |  Item #4427778  |  Manufacturer Part #5130-106

Type:

M74713TF
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections

Lead Law Compliant, Not Certified

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Inlet Service Size: 3/4 in

Lead Law Compliance Level: Compliant Not Certified

Length: 4-18/25 in

Material: Brass

Maximum Pressure: 100 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in

Type: M74713TF

Valve Size: 3/4 in

Valve Type: Angle Valve