Lead Law Compliant SF2200-4-CP FCT G FTNECK HW W/ETF1021A

Part #S3362165  |  Item #7407039  |  Manufacturer Part #3362165

Type:

S3362165
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

Faucet Height: 11-1/4 in

Flow Rate: 0.5 gpm

Lead Law Compliant: Yes

Type: S3362165