LEAK DETECTOR
LEAK DETECTOR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large sensitive meter to display leak “sounds" and indicate battery condition
- Padded stereo headphones to reproduce leak sounds and effectively shut out external noises.
- Ultra sensitive microphone to detect a wide range of water leak sounds and convert them into electrical impulses which are then amplified and displayed
- Hi-impact foam lined plastic carrying case
- Wide-range controls to adjust amplifier gain, meter sensitivity and filter frequency
Documents
Specifications
- Battery Size:
- AA
- Height:
- 10 in
- Length:
- 6 in
- Material:
- Aluminum
- Power Source:
- Battery
- Weight:
- 2.5 lb
- Width:
- 3 in