3/4 in. Forged Brass and Plastic 300 psi NPT Shut Off Valve

This product has been replaced by

No image available
LEAK BRKR 3/4 NPT VLV & ACT
Manufacturer Part #LB-075-H-2LF
You last purchased this on
 
Taco

LeakBreaker™ 3/4 in. Forged Brass and Plastic 300 psi NPT Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
LEAK BRKR 3/4 NPT VLV & ACT
Manufacturer Part #LB-075-H-2LF
Taco

LeakBreaker™ 3/4 in. Forged Brass and Plastic 300 psi NPT Shut Off Valve

  • Fast #
  • Part #TLB075H1LF
  • Item #7251694
  • Manufacturer Part #LB-075-H-1LF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Testable
  • Quick connect wiring
  • Re-settable
  • Two N/O, N/C dry contacts
  • Audible alarm
  • Alarm mute
  • Two color LED status light
  • Operates on batteries or power supply
  • Easily removable actuator
  • Full port valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
Application:
Water Heaters
Collection:
LeakBreaker™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
4-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/8 in
Material:
Brass
Maximum Temperature:
135
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Phase:
Single Phase
Pressure - Maximum:
300 psi
Product Type:
Water Heater Shut-off
Recommended Valve Application:
Water
UL Listed:
No
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Shut Off Valve