1 in. Water Heater and Water Tank Leak Detection Kit

Part #L8812100  |  Item #7762745  |  Manufacturer Part #8812100

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LeakSmart Direct Shut-off Kit is a closed-circuit leak protection system designed exclusively for high-risk appliances.
  • Easy-to-read LED Control Panel indicating closed or open
  • Comes with battery back-up in case of power outage.
  • System performs automatic monthly maintenance cycling of the valves for reliable, continuous operation
  • Activates an audible alarm when a leak is detected Triggers an audible alarm and flashes blue when a leak is detected.
  • After leak detection, system can be reset and reused
  • Can accommodate additional wired LeakSmart (sold separately)
  • No Internet Connection Required
  • Includes 5-year manufacturer’s warranty.

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B1.20.1

Application: Water Heaters, Water Tanks

Battery Size: AA

Color Finish: Matte

End Connection 1: FIPS

End Connection 2: MIPS

End Connections: FIPS x MIPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 11-9/10 in

High Pressure: 150

IAPMO Listed: Yes

Length: 3 in

Material: Plastic

Maximum Temperature: 190

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: AC, Battery Back Up, Hardwired

Recommended Valve Application: Water

Size: 1 in

Smart Home Enabled: No

Temperature Range: 33 to 190 Deg F

Type: L8812100

UL Listed: Yes

Valve Body Material: Brass

Valve Port Opening: Full Port

Valve Size: 1 in

Volts: 9/110/240V

Width: 8-4/5 in