150 psi Leak Detection System for Water Heater

Part #L8810200  |  Item #7543162  |  Manufacturer Part #8810200

$ 124.64 EACH

Maximum Pressure:

150 psi
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • LeakSmart Direct Shut-off Kit is a closed-circuit leak protection system designed exclusively for high-risk appliances.
  • Easy-to-read LED Control Panel indicating closed or open
  • Comes with battery back-up in case of power outage.
  • System performs automatic monthly maintenance cycling of the valves for reliable, continuous operation
  • Activates an audible alarm when a leak is detected Triggers an audible alarm and flashes blue when a leak is detected.
  • After leak detection, system can be reset and reused
  • Can accommodate additional wired LeakSmart (sold separately)
  • No Internet Connection Required
  • Includes 5-year manufacturer’s warranty.

Specifications

AMP: 0.3

ASME Specifications: ASME B1.20.1

Application: [Leak Detection, Water Heaters]

Battery Size: AA

CARB OTC LEED Compliant: No

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-1/5 in

IAPMO Listed: Yes

Length: 11-9/10 in

Material: [Brass, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 190

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: Battery

Recommended Valve Application: Water

Size: 5-1/2 in

Smart Home Enabled: Yes

Temperature Range: 33 to 190 Deg F

Tool Type: [Shut-Off Tool, Leak Detector]

UL Listed: Yes

Valve Seat Material: Teflon

Valve Type: Shut Off Valve

Volts: 240V

Width: 8-4/5 in