Leaksmart
Battery Operated Wireless Sensor
Part #L8850600 | Item #7543160 | Manufacturer Part #8850600
Power Source:
BatteryProduct Details
- Frequency rating 2405-2480 MHZ
- The leaksmart water sensor protects your most high-risk areas, including washing machines, water heaters, bathrooms, and hvac units. The sensors signal your leaksmart system to shut off your water within 5 second
- A waterproof leak sensor that detects leaks and monitors temperature
- Triggers an audible alarm, flashes blue, and communicates with your hub, sending you instant notifications via email, text, and push notifications
- Can be configured to detect mode
- Can be configured to protect mode
- Sensors are waterproof and fit into tight spaces without shifting or sliding
- Supports ZigBee networking
Documents
Specifications
AMP: 0.15
Application: Leak Detection
Battery Size: AAA
CARB OTC LEED Compliant: No
Color Finish: Matte White
Color Finish Category: Whites
Height: 1-3/50 in
IAPMO Listed: Yes
Length: 2-9/10 in
Material: Plastic
Material Type: Engineered Polymer
Maximum Temperature: 158
NSF Certified: No
Power Source: Battery
Size: 2-9/10 in x 2-9/10 in
Smart Home Compatibility: [NEST, Google Assistant, Amazon Alexa]
Smart Home Enabled: Yes
Temperature Range: -22 to 158 Deg F
Tool Type: [Shut-Off Tool, Leak Detector]
Type: L8850600
UL Listed: No
Volts: [110V, 240V]
Width: 2-9/10 in
Wireless Communication: Wi-Fi