Hub 3.0 5/110/240V Engineered Polymer Leak Detector in Matte White

Part #L8850830  |  Item #7627423  |  Manufacturer Part #8850830

$ 169.00 EACH

Volts:

5/110/240V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Frequency rating 2405-2480 MHZ
  • The leaksmart hub 3.0 Is a smarter, more flexible, and disaster proof hub that communicates between water sensors, the valve and you. New built-in Wi-Fi now frees the hub from being installed next to your router. Place it anywhere you like in the home for optimal coverage and strengthened communication between device
  • Wi-Fi enabled for optimal coverage between devices using ZigBee network
  • Rechargeable battery that provides up to 6 hours of back-up power in the event of a power outage
  • Works with our protect by leaksmart with flow, protect by leaksmart shut-off valve, and snap by leaksmart
  • Notifies the homeowner as soon as sensors detect water via email, text, and push notifications
  • Connect up to 32 leaksmart water leak sensors to your system
  • Led status light indicators
  • Integrates with nest, google assistant, and amazon Alexa
  • Supports ZigBee networking

Specifications

AMP: 0.3

Battery Type: Lithium

CARB OTC LEED Compliant: No

Collection: Hub 3.0

Color Finish: Matte White

Color Finish Category: Whites

Cord Length: 6 ft

GSA Approved: No

Height: 3-16/25 in

IAPMO Listed: Yes

Length: 3-2/3 in

Material: Plastic

Material Type: Engineered Polymer

Power Source: Battery

Smart Home Compatibility: [Amazon Alexa, NEST]

Smart Home Enabled: Yes

Temperature Range: -22 to 158 Deg F

UL Listed: Yes

Volts: 5/110/240V

Width: 5-2/4 in

Wireless Communication: Wi-Fi