Leather Glove in Blue

M3214

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color coded hems for easy size identification
  • Cowhide B-grade leather construction
  • Excellent dexterity
  • Slip on cuff design
  • Standard wing thumb
  • Unlined

SPECIFICATIONS

Color Finish
Cream
Glove Size
XL
Glove Type
Driver
Length
9-3/5 in
Material
Cowhide Leather
Material Type
Polymer
Reusable
Yes
Thickness
0.059 in
Type
Gloves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday