Leatherman Tool Group
Stainless Steel Multi-Tool Bit Kit with Locking Handle in Black
Part #L850121 | Item #4344373 | Manufacturer Part #850121
Call for Pricing
EACH
Handle Type:
LockingProduct Details
Specifications
Color Finish: Black
Handle Material: Stainless Steel
Handle Type: Locking
Material: Stainless Steel
Weight: 0.68