48W LED Flood Light in Bronze
48W LED Flood Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DLC Listed
- 5 Year Limited Warranty
- Lawful for sale in California
- Average Hours Rated: 54000
- 4000 Cool White Color Temperature
- UL Application: Outdoor
- Safety Listing: cULus - Wet
- Dimmable: Non-Dimmable
Documents
Specifications
- Application:
- Outdoor
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8-4/5 in
- Length:
- 2 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 5562
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Product Type:
- Flood Light
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 9 in