12 in. 4.32W Indoor LED Tape Light in Red, Green and Blue

You last purchased this on
 
LED Inspirations

12 in. 4.32W Indoor LED Tape Light in Red, Green and Blue

This product requires certification to purchase.
You last purchased this on
 
LED Inspirations

12 in. 4.32W Indoor LED Tape Light in Red, Green and Blue

  • Fast #
  • Part #LINSPIRERGB
  • Item #4824736
  • Manufacturer Part #INSPIRERGB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red/Green/Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Red/Green/Blue
Energy Star Compliant:
No
Height:
1/8 in
Length:
12 in
Light Bulb Type:
LED
Number Of Hours:
50000 h
UL Listed:
No
Watts:
4.32 W
Width:
3/8 in