150W 24V Dimmable Magnetic Driver

You last purchased this on
 
LED Inspirations

150W 24V Dimmable Magnetic Driver

This product requires certification to purchase.
You last purchased this on
 
LED Inspirations

150W 24V Dimmable Magnetic Driver

  • Fast #
  • Part #LDR150W24VDCDIM
  • Item #4478664
  • Manufacturer Part #DR-150W-24VDC-DIM
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
6.5
Height:
3 in
Length:
9-13/16 in
NEMA:
NEMA 3R
Volts:
24V
Watts:
150 W
Width:
3 in