16 ft. 3000K LED Tape Light

You last purchased this on
 
LED Inspirations

16 ft. 3000K LED Tape Light

This product requires certification to purchase.
You last purchased this on
 
LED Inspirations

16 ft. 3000K LED Tape Light

  • Fast #
  • Part #LNUV23000B16
  • Item #4824738
  • Manufacturer Part #NUV23000B16
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Temperature:
3000
Energy Star Compliant:
No
Length:
16 ft
Light Bulb Type:
LED
UL Listed:
No