21 ft. 4.7W 3000K LED Tape Light in Warm White
21 ft. 4.7W 3000K LED Tape Light in Warm White
Package Quantity Info:
FT: 1 RL: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Length:
- 21 ft
- Light Bulb Type:
- LED
- UL Listed:
- No
- Watts:
- 4.7 W