300W Magnetic Hardwired Dimmer
300W Magnetic Hardwired Dimmer
Package Quantity Info:
EA: 1 RL: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 2.86, 20.8
- Height:
- 3-1/2 in
- Length:
- 9-13/16 in
- NEMA:
- NEMA 3R
- UL Listed:
- No
- Volts:
- 23/25V
- Watts:
- 300 W
- Width:
- 4-1/4 in