60W 24/120V Magnetic Low Voltage and Incandescent Dimmable Driver
60W 24/120V Magnetic Low Voltage and Incandescent Dimmable Driver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.61, 2.63
- Application:
- Residential, Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Height:
- 1-13/50 in
- Length:
- 6-77/100 in
- Light Bulb Type:
- Incandescent
- Maximum Temperature:
- 158
- NEMA:
- NEMA 3R
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 24/120V
- Watts:
- 60 W
- Width:
- 2-67/100 in
- Wire Gauge (AWG):
- 18 ga