LED Nautical Bulkhead Oval Wall Fixture in White
LED Nautical Bulkhead Oval Wall Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited 3 year warranty
- Maintenance-free operating life of 11 years, at 12 hours per day
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Ribbed
- Green Product:
- Yes, Energy Star
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 440
- Material:
- Cast Aluminum
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 5 in