1-1/2 in. Female Bronze Union

Part #L5301300  |  Item #2026530  |  Manufacturer Part #5301-300

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Bronze