Lee Brass
1-1/4 in. MFF x FPT Bronze Silver Brazing Adapter
Part #L5063250 | Item #2023444 | Manufacturer Part #5063-250
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: MFF
End Connection 2: FPT
End Connections: MFF x FPT
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
IAPMO Listed: No
Material: Bronze
NSF Certified: No
UL Listed: No