1 x 1/2 x 1 in. Reducing Bronze Silver Brazing Tee

You last purchased this on
 
Lee Brass

1 x 1/2 x 1 in. Reducing Bronze Silver Brazing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lee Brass

1 x 1/2 x 1 in. Reducing Bronze Silver Brazing Tee

  • Fast #
  • Part #L5121180
  • Item #2017509
  • Manufacturer Part #5121-180
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in x 1/2 in x 1 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Material:
Bronze
NSF Certified:
No
UL Listed:
No